- Steel Lockwasher
- TW Series
- 90 mm Shaft Diameter
- 1/8" Thick
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 90 mm |
| Material | Steel |
| Lockwasher Series | TW Series |
| Diameter Over Tangs | 4 61/64 in |
| Thickness | 0.125 in |
| Weight | 0.22 LB |
| EAN or UPC | 737533050195 |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 90 mm |
| Material | Steel |
| Lockwasher Series | TW Series |
| Diameter Over Tangs | 4 61/64 in |
| Thickness | 0.125 in |
| Weight | 0.22 LB |
| EAN or UPC | 737533050195 |