- Steel Lockwasher
- TW Series
- 105 mm Shaft Diameter
- 1/8" Thick
| Lockwasher Series | TW Series |
| Shaft Dia. | 105 mm |
| Diameter Over Tangs | 5 45/64 in |
| Locknut Series | AN Series, N Series |
| Thickness | 0.125 in |
| Material | Steel |
| Weight | 0.295 LB |
| EAN or UPC | 737533050201 |
| Lockwasher Series | TW Series |
| Shaft Dia. | 105 mm |
| Diameter Over Tangs | 5 45/64 in |
| Locknut Series | AN Series, N Series |
| Thickness | 0.125 in |
| Material | Steel |
| Weight | 0.295 LB |
| EAN or UPC | 737533050201 |