- Steel Lockwasher
- TW Series
- 110 mm Shaft Diameter
- 0.1400" Thick
| Shaft Dia. | 110 mm |
| Locknut Series | AN Series, N Series |
| Thickness | 0.14 in |
| Diameter Over Tangs | 6 in |
| Material | Steel |
| Lockwasher Series | TW Series |
| Weight | 0.37 LB |
| EAN or UPC | 737533051925 |
| Shaft Dia. | 110 mm |
| Locknut Series | AN Series, N Series |
| Thickness | 0.14 in |
| Diameter Over Tangs | 6 in |
| Material | Steel |
| Lockwasher Series | TW Series |
| Weight | 0.37 LB |
| EAN or UPC | 737533051925 |