- Steel Lockwasher
- TW Series
- 120 mm Shaft Diameter
- 0.1650" Thick
| Material | Steel |
| Shaft Dia. | 120 mm |
| Thickness | 0.165 in |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | TW Series |
| Diameter Over Tangs | 6 17/32 in |
| Weight | 0.48 LB |
| EAN or UPC | 737533050669 |
| Material | Steel |
| Shaft Dia. | 120 mm |
| Thickness | 0.165 in |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | TW Series |
| Diameter Over Tangs | 6 17/32 in |
| Weight | 0.48 LB |
| EAN or UPC | 737533050669 |