- Steel Lockwasher
- TW Series
- 140 mm Shaft Diameter
- 0.1650" Thick
| Lockwasher Series | TW Series |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 7 7/16 in |
| Material | Steel |
| Shaft Dia. | 140 mm |
| Thickness | 0.165 in |
| Weight | 0.635 LB |
| EAN or UPC | 737533051932 |
| Lockwasher Series | TW Series |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 7 7/16 in |
| Material | Steel |
| Shaft Dia. | 140 mm |
| Thickness | 0.165 in |
| Weight | 0.635 LB |
| EAN or UPC | 737533051932 |