- Steel Lockwasher
- TW Series
- 160 mm Shaft Diameter
- 0.2030" Thick
| Locknut Series | AN Series, N Series |
| Material | Steel |
| Shaft Dia. | 160 mm |
| Diameter Over Tangs | 8 29/64 in |
| Thickness | 0.203 in |
| Lockwasher Series | TW Series |
| Weight | 0.96 LB |
| EAN or UPC | 737533053684 |
| Locknut Series | AN Series, N Series |
| Material | Steel |
| Shaft Dia. | 160 mm |
| Diameter Over Tangs | 8 29/64 in |
| Thickness | 0.203 in |
| Lockwasher Series | TW Series |
| Weight | 0.96 LB |
| EAN or UPC | 737533053684 |