- Steel Lockwasher
- TW Series
- 180 mm Shaft Diameter
- 0.2030" Thick
| Shaft Dia. | 180 mm |
| Material | Steel |
| Lockwasher Series | TW Series |
| Locknut Series | AN Series, N Series |
| Thickness | 0.203 in |
| Diameter Over Tangs | 9 7/16 in |
| Weight | 1.25 LB |
| EAN or UPC | 737533053660 |
| Shaft Dia. | 180 mm |
| Material | Steel |
| Lockwasher Series | TW Series |
| Locknut Series | AN Series, N Series |
| Thickness | 0.203 in |
| Diameter Over Tangs | 9 7/16 in |
| Weight | 1.25 LB |
| EAN or UPC | 737533053660 |