- Steel Lockwasher
- TW Series
- 200 mm Shaft Diameter
- 0.2030" Thick
| Locknut Series | AN Series, N Series |
| Thickness | 0.203 in |
| Lockwasher Series | TW Series |
| Material | Steel |
| Shaft Dia. | 200 mm |
| Diameter Over Tangs | 10 13/32 in |
| Weight | 1.4 LB |
| EAN or UPC | 737533053646 |
| Locknut Series | AN Series, N Series |
| Thickness | 0.203 in |
| Lockwasher Series | TW Series |
| Material | Steel |
| Shaft Dia. | 200 mm |
| Diameter Over Tangs | 10 13/32 in |
| Weight | 1.4 LB |
| EAN or UPC | 737533053646 |