- Steel Lockwasher
- W Series
- 10 mm Shaft Diameter
- 0.0420" Thick
| Locknut Series | N Series, AN Series |
| Diameter Over Tangs | 7/8 in |
| Lockwasher Series | W Series |
| Material | Steel |
| Thickness | 0.0420 in |
| Shaft Dia. | 10.0000 mm |
| Weight | 0.005 LB |
| EAN or UPC | 737533053615 |
| NSN Number | 5310-00-186-0959 |

