- Steel Lockwasher
- W Series
- 110 mm Shaft Diameter
- 1/8" Thick
| Lockwasher Series | W Series |
| Material | Steel |
| Shaft Dia. | 110 mm |
| Thickness | 0.125 in |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 5 11/16 in |
| Weight | 0.35 LB |
| EAN or UPC | 737533053790 |
| Lockwasher Series | W Series |
| Material | Steel |
| Shaft Dia. | 110 mm |
| Thickness | 0.125 in |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 5 11/16 in |
| Weight | 0.35 LB |
| EAN or UPC | 737533053790 |