- Steel Lockwasher
- W Series
- 130 mm Shaft Diameter
- 1/8" Thick
| Lockwasher Series | W Series |
| Diameter Over Tangs | 6 5/8 in |
| Thickness | 0.125 in |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 130 mm |
| Material | Steel |
| Weight | 0.43 LB |
| EAN or UPC | 737533053837 |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 6 5/8 in |
| Thickness | 0.125 in |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 130 mm |
| Material | Steel |
| Weight | 0.43 LB |
| EAN or UPC | 737533053837 |