- Steel Lockwasher
- W Series
- 17 mm Shaft Diameter
- 0.0420" Thick
| Diameter Over Tangs | 1 21/64 in |
| Thickness | 0.0420 in |
| Material | Steel |
| Locknut Series | N Series, AN Series |
| Shaft Dia. | 17.0000 mm |
| Lockwasher Series | W Series |
| Weight | 0.008 LB |
| EAN or UPC | 737533053721 |
| NSN Number | 5310-00-186-0962 |

