- Steel Lockwasher
- W Series
- 160 mm Shaft Diameter
- 1/8" Thick
| Shaft Dia. | 160 mm |
| Material | Steel |
| Thickness | 0.125 in |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 8 7/16 in |
| Weight | 0.74 LB |
| EAN or UPC | 737533053769 |
| Shaft Dia. | 160 mm |
| Material | Steel |
| Thickness | 0.125 in |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 8 7/16 in |
| Weight | 0.74 LB |
| EAN or UPC | 737533053769 |