- Steel Lockwasher
- W Series
- 25 mm Shaft Diameter
- 0.0500" Thick
| Lockwasher Series | W Series |
| Diameter Over Tangs | 1 23/32 in |
| Material | Steel |
| Locknut Series | N Series, AN Series |
| Thickness | 0.0500 in |
| Shaft Dia. | 25.0000 mm |
| Weight | 0.015 LB |
| EAN or UPC | 737533053295 |
| NSN Number | 5310-00-186-0964 |

