- Steel Lockwasher
- W Series
- 45 mm Shaft Diameter
- 0.0580" Thick
| Shaft Dia. | 45.0000 mm |
| Thickness | 0.0580 in |
| Diameter Over Tangs | 2 47/64 in |
| Material | Steel |
| Locknut Series | N Series, AN Series |
| Lockwasher Series | W Series |
| Weight | 0.043 LB |
| EAN or UPC | 737533054308 |
| NSN Number | 5310-00-186-0968 |

