- Steel Lockwasher
- W Series
- 50 mm Shaft Diameter
- 0.0580" Thick
| Lockwasher Series | W Series |
| Diameter Over Tangs | 2 59/64 in |
| Locknut Series | N Series, AN Series |
| Shaft Dia. | 50.0000 mm |
| Material | Steel |
| Thickness | 0.0580 in |
| Weight | 0.045 LB |
| EAN or UPC | 737533054247 |
| NSN Number | 5310-00-186-0969 |

