- Steel Lockwasher
- W Series
- 55 mm Shaft Diameter
- 0.0630" Thick
| Shaft Dia. | 55.0000 mm |
| Locknut Series | N Series, AN Series |
| Thickness | 0.0630 in |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 3 7/64 in |
| Material | Steel |
| Weight | 0.048 LB |
| EAN or UPC | 737533054216 |
| NSN Number | 5310-00-186-0970 |

