- Steel Lockwasher
- W Series
- 70 mm Shaft Diameter
- 0.0630" Thick
| Diameter Over Tangs | 3 53/64 in |
| Thickness | 0.0630 in |
| Lockwasher Series | W Series |
| Locknut Series | N Series, AN Series |
| Shaft Dia. | 70.0000 mm |
| Material | Steel |
| Weight | 0.065 LB |
| EAN or UPC | 737533054445 |
| NSN Number | 5310-00-425-2015 |

