- Steel Lockwasher
- W Series
- 80 mm Shaft Diameter
- 0.0720" Thick
| Locknut Series | N Series, AN Series |
| Diameter Over Tangs | 4 3/8 in |
| Lockwasher Series | W Series |
| Thickness | 0.0720 in |
| Material | Steel |
| Shaft Dia. | 80.0000 mm |
| Weight | 0.115 LB |
| EAN or UPC | 737533054186 |
| NSN Number | 5310-00-186-0975 |

