- Steel Lockwasher
- W Series
- 85 mm Shaft Diameter
- 0.0720" Thick
| Shaft Dia. | 85.0000 mm |
| Locknut Series | N Series, AN Series |
| Diameter Over Tangs | 4 5/8 in |
| Thickness | 0.0720 in |
| Material | Steel |
| Lockwasher Series | W Series |
| Weight | 0.12 LB |
| EAN or UPC | 737533053974 |
| NSN Number | 5310-00-186-0976 |

