- Steel Lockwasher
- W Series
- 90 mm Shaft Diameter
- 0.0940" Thick
| Shaft Dia. | 90.0000 mm |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 4 15/16 in |
| Locknut Series | N Series, AN Series |
| Thickness | 0.0940 in |
| Material | Steel |
| Weight | 0.168 LB |
| EAN or UPC | 737533053929 |
| NSN Number | 5310-00-186-0977 |

