- Steel Lockwasher
- W Series
- 95 mm Shaft Diameter
- 0.0940" Thick
| Locknut Series | N Series, AN Series |
| Thickness | 0.0940 in |
| Shaft Dia. | 95.0000 mm |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 5 7/32 in |
| Material | Steel |
| Weight | 0.195 LB |
| EAN or UPC | 737533053899 |
| NSN Number | 5310-00-186-0978 |

