- Steel Lockwasher
- W Series
- 110 mm Shaft Diameter
- 1/8" Thick
| Thickness | 1/8 in |
| Material | Steel |
| Lockwasher Series | W Series |
| Shaft Dia. | 110.0000 mm |
| Locknut Series | N Series, AN Series |
| Diameter Over Tangs | 6 1/16 in |
| Weight | 0.345 LB |
| EAN or UPC | 737533054124 |
| Thickness | 1/8 in |
| Material | Steel |
| Lockwasher Series | W Series |
| Shaft Dia. | 110.0000 mm |
| Locknut Series | N Series, AN Series |
| Diameter Over Tangs | 6 1/16 in |
| Weight | 0.345 LB |
| EAN or UPC | 737533054124 |