- Steel Lockwasher
- W Series
- 120 mm Shaft Diameter
- 1/8" Thick
| Diameter Over Tangs | 6 15/32 in |
| Locknut Series | N Series, AN Series |
| Lockwasher Series | W Series |
| Shaft Dia. | 120.0000 mm |
| Thickness | 1/8 in |
| Material | Steel |
| Weight | 0.39 LB |
| EAN or UPC | 737533054087 |
| NSN Number | 5310-00-186-0982 |

