- Steel Lockwasher
- W Series
- 130 mm Shaft Diameter
- 1/8" Thick
| Lockwasher Series | W Series |
| Shaft Dia. | 130.0000 mm |
| Locknut Series | N Series, AN Series |
| Material | Steel |
| Thickness | 1/8 in |
| Diameter Over Tangs | 7 1/32 in |
| Weight | 0.43 LB |
| EAN or UPC | 737533054056 |
| NSN Number | 5310-00-186-0983 |

