- Steel Lockwasher
- W Series
- 140 mm Shaft Diameter
- 1/8" Thick
| Material | Steel |
| Lockwasher Series | W Series |
| Shaft Dia. | 140.0000 mm |
| Locknut Series | N Series, AN Series |
| Thickness | 1/8 in |
| Diameter Over Tangs | 7 7/16 in |
| Weight | 0.465 LB |
| EAN or UPC | 737533052403 |
| Material | Steel |
| Lockwasher Series | W Series |
| Shaft Dia. | 140.0000 mm |
| Locknut Series | N Series, AN Series |
| Thickness | 1/8 in |
| Diameter Over Tangs | 7 7/16 in |
| Weight | 0.465 LB |
| EAN or UPC | 737533052403 |