- Steel Lockwasher
- W Series
- 170 mm Shaft Diameter
- 0.1560" Thick
| Shaft Dia. | 170.0000 mm |
| Thickness | 0.1560 in |
| Material | Steel |
| Locknut Series | N Series, AN Series |
| Diameter Over Tangs | 9 1/16 in |
| Lockwasher Series | W Series |
| Weight | 0.905 LB |
| EAN or UPC | 737533052342 |

