- Steel Lockwasher
- WIN Series
- 7/8" Shaft Diameter
- 0.0500" Thick
| Locknut Series | NIN Series |
| Lockwasher Series | WIN Series |
| Material | Steel |
| Diameter Over Tangs | 1 11/16 in |
| Shaft Dia. | 0.875 in |
| Thickness | 0.05 in |
| Weight | 0.02 LB |
| EAN or UPC | 737533052021 |
| Locknut Series | NIN Series |
| Lockwasher Series | WIN Series |
| Material | Steel |
| Diameter Over Tangs | 1 11/16 in |
| Shaft Dia. | 0.875 in |
| Thickness | 0.05 in |
| Weight | 0.02 LB |
| EAN or UPC | 737533052021 |