- Steel Lockwasher
- WIN Series
- 1 1/8" Shaft Diameter
- 0.0500" Thick
| Shaft Dia. | 1.125 in |
| Locknut Series | NIN Series |
| Material | Steel |
| Lockwasher Series | WIN Series |
| Diameter Over Tangs | 2 in |
| Thickness | 0.05 in |
| Weight | 0.02 LB |
| EAN or UPC | 737533052014 |
| Shaft Dia. | 1.125 in |
| Locknut Series | NIN Series |
| Material | Steel |
| Lockwasher Series | WIN Series |
| Diameter Over Tangs | 2 in |
| Thickness | 0.05 in |
| Weight | 0.02 LB |
| EAN or UPC | 737533052014 |