- Steel Lockwasher
- WIN Series
- 1 1/2" Shaft Diameter
- 0.0500" Thick
| Locknut Series | NIN Series |
| Thickness | 0.05 in |
| Material | Steel |
| Lockwasher Series | WIN Series |
| Shaft Dia. | 1.5 in |
| Diameter Over Tangs | 2 3/8 in |
| Weight | 0.03 LB |
| EAN or UPC | 737533051987 |
| Locknut Series | NIN Series |
| Thickness | 0.05 in |
| Material | Steel |
| Lockwasher Series | WIN Series |
| Shaft Dia. | 1.5 in |
| Diameter Over Tangs | 2 3/8 in |
| Weight | 0.03 LB |
| EAN or UPC | 737533051987 |