- Steel Lockwasher
- WIN Series
- 1 7/8" Shaft Diameter
- 0.0630" Thick
| Shaft Dia. | 1.875 in |
| Material | Steel |
| Locknut Series | NIN Series |
| Thickness | 0.063 in |
| Diameter Over Tangs | 2 7/8 in |
| Lockwasher Series | WIN Series |
| Weight | 0.05 LB |
| EAN or UPC | 737533052038 |
| Shaft Dia. | 1.875 in |
| Material | Steel |
| Locknut Series | NIN Series |
| Thickness | 0.063 in |
| Diameter Over Tangs | 2 7/8 in |
| Lockwasher Series | WIN Series |
| Weight | 0.05 LB |
| EAN or UPC | 737533052038 |