- Steel Lockwasher
- WIN Series
- 2" Shaft Diameter
- 0.0630" Thick
| Locknut Series | NIN Series |
| Material | Steel |
| Lockwasher Series | WIN Series |
| Diameter Over Tangs | 3 1/8 in |
| Shaft Dia. | 2 in |
| Thickness | 0.063 in |
| Weight | 0.06 LB |
| EAN or UPC | 737533052106 |
| Locknut Series | NIN Series |
| Material | Steel |
| Lockwasher Series | WIN Series |
| Diameter Over Tangs | 3 1/8 in |
| Shaft Dia. | 2 in |
| Thickness | 0.063 in |
| Weight | 0.06 LB |
| EAN or UPC | 737533052106 |