- Steel Lockwasher
- WIN Series
- 2 3/4" Shaft Diameter
- 0.0630" Thick
| Shaft Dia. | 2.75 in |
| Locknut Series | NIN Series |
| Material | Steel |
| Thickness | 0.063 in |
| Lockwasher Series | WIN Series |
| Diameter Over Tangs | 3 15/16 in |
| Weight | 0.09 LB |
| EAN or UPC | 737533052236 |
| Shaft Dia. | 2.75 in |
| Locknut Series | NIN Series |
| Material | Steel |
| Thickness | 0.063 in |
| Lockwasher Series | WIN Series |
| Diameter Over Tangs | 3 15/16 in |
| Weight | 0.09 LB |
| EAN or UPC | 737533052236 |