- Stainless Steel Lockwasher
- WS Series
- 10 mm Shaft Diameter
- 0.0420" Thick
| Shaft Dia. | 10 mm |
| Lockwasher Series | WS Series |
| Diameter Over Tangs | 7/8 in |
| Thickness | 0.042 in |
| Locknut Series | NS Series |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| EAN or UPC | 737533052229 |

