- Stainless Steel Lockwasher
- WS Series
- 20 mm Shaft Diameter
- 0.0420" Thick
| Lockwasher Series | WS Series |
| Diameter Over Tangs | 1 17/32 in |
| Shaft Dia. | 20 mm |
| Material | Stainless Steel |
| Locknut Series | NS Series |
| Thickness | 0.042 in |
| Weight | 0.008 LB |
| EAN or UPC | 737533052120 |

