- Stainless Steel Lockwasher
- WS Series
- 25 mm Shaft Diameter
- 0.0500" Thick
| Thickness | 0.05 in |
| Material | Stainless Steel |
| Shaft Dia. | 25 mm |
| Locknut Series | NS Series |
| Diameter Over Tangs | 1 23/32 in |
| Lockwasher Series | WS Series |
| Weight | 0.013 LB |
| EAN or UPC | 737533052175 |

