- Stainless Steel Lockwasher
- WS Series
- 30 mm Shaft Diameter
- 0.0500" Thick
| Locknut Series | NS Series |
| Diameter Over Tangs | 1 59/64 in |
| Lockwasher Series | WS Series |
| Material | Stainless Steel |
| Shaft Dia. | 30 mm |
| Thickness | 0.05 in |
| Weight | 0.015 LB |
| EAN or UPC | 737533052168 |

