- Stainless Steel Lockwasher
- WS Series
- 35 mm Shaft Diameter
- 0.0500" Thick
| Lockwasher Series | WS Series |
| Thickness | 0.05 in |
| Material | Stainless Steel |
| Shaft Dia. | 35 mm |
| Diameter Over Tangs | 2 1/4 in |
| Locknut Series | NS Series |
| Weight | 0.015 LB |
| EAN or UPC | 737533052144 |

