- Stainless Steel Lockwasher
- WS Series
- 40 mm Shaft Diameter
- 0.0580" Thick
| Locknut Series | NS Series |
| Diameter Over Tangs | 2 15/32 in |
| Material | Stainless Steel |
| Lockwasher Series | WS Series |
| Thickness | 0.058 in |
| Shaft Dia. | 40 mm |
| Weight | 0.023 LB |
| EAN or UPC | 737533052137 |

