- Stainless Steel Lockwasher
- WS Series
- 45 mm Shaft Diameter
- 0.0580" Thick
| Material | Stainless Steel |
| Locknut Series | NS Series |
| Lockwasher Series | WS Series |
| Shaft Dia. | 45 mm |
| Diameter Over Tangs | 2 47/64 in |
| Thickness | 0.058 in |
| Weight | 0.033 LB |
| EAN or UPC | 737533052571 |

