- Stainless Steel Lockwasher
- WS Series
- 50 mm Shaft Diameter
- 0.0580" Thick
| Diameter Over Tangs | 2 59/64 in |
| Locknut Series | NS Series |
| Shaft Dia. | 50 mm |
| Material | Stainless Steel |
| Lockwasher Series | WS Series |
| Thickness | 0.058 in |
| Weight | 0.043 LB |
| EAN or UPC | 737533052274 |

