- Stainless Steel Lockwasher
- WS Series
- 55 mm Shaft Diameter
- 0.0630" Thick
| Locknut Series | NS Series |
| Lockwasher Series | WS Series |
| Shaft Dia. | 55 mm |
| Material | Stainless Steel |
| Thickness | 0.063 in |
| Diameter Over Tangs | 3 7/64 in |
| Weight | 0.045 LB |
| EAN or UPC | 737533052915 |

