- Stainless Steel Lockwasher
- WS Series
- 70 mm Shaft Diameter
- 0.0630" Thick
| Lockwasher Series | WS Series |
| Thickness | 0.063 in |
| Diameter Over Tangs | 3 53/64 in |
| Locknut Series | NS Series |
| Shaft Dia. | 70 mm |
| Material | Stainless Steel |
| Weight | 0.06 LB |
| EAN or UPC | 737533053028 |

