- Stainless Steel Lockwasher
- WS Series
- 85 mm Shaft Diameter
- 0.0720" Thick
| Shaft Dia. | 85 mm |
| Thickness | 0.072 in |
| Diameter Over Tangs | 4 5/8 in |
| Lockwasher Series | WS Series |
| Material | Stainless Steel |
| Locknut Series | NS Series |
| Weight | 0.115 LB |
| EAN or UPC | 737533052977 |

