- Stainless Steel Lockwasher
- WS Series
- 90 mm Shaft Diameter
- 0.0940" Thick
| Diameter Over Tangs | 4 15/16 in |
| Material | Stainless Steel |
| Shaft Dia. | 90 mm |
| Thickness | 0.094 in |
| Locknut Series | NS Series |
| Lockwasher Series | WS Series |
| Weight | 0.12 LB |
| EAN or UPC | 737533052960 |

