- Stainless Steel Lockwasher
- WS Series
- 100 mm Shaft Diameter
- 0.0940" Thick
| Lockwasher Series | WS Series |
| Shaft Dia. | 100 mm |
| Diameter Over Tangs | 5 1/2 in |
| Locknut Series | NS Series |
| Material | Stainless Steel |
| Thickness | 0.094 in |
| Weight | 0.195 LB |
| EAN or UPC | 737533052946 |

