- Stainless Steel Lockwasher
- WS Series
- 110 mm Shaft Diameter
- 1/8" Thick
| Shaft Dia. | 110 mm |
| Lockwasher Series | WS Series |
| Locknut Series | NS Series |
| Diameter Over Tangs | 6 1/16 in |
| Material | Stainless Steel |
| Thickness | 0.125 in |
| Weight | 0.238 LB |
| EAN or UPC | 737533053059 |

