- Stainless Steel Lockwasher
- WS Series
- 120 mm Shaft Diameter
- 1/8" Thick
| Locknut Series | NS Series |
| Diameter Over Tangs | 6 15/32 in |
| Shaft Dia. | 120 mm |
| Lockwasher Series | WS Series |
| Thickness | 0.125 in |
| Material | Stainless Steel |
| Weight | 0.39 LB |
| EAN or UPC | 737533052991 |

