- Stainless Steel Lockwasher
- WS Series
- 130 mm Shaft Diameter
- 1/8" Thick
| Shaft Dia. | 130 mm |
| Thickness | 0.125 in |
| Material | Stainless Steel |
| Diameter Over Tangs | 7 1/32 in |
| Lockwasher Series | WS Series |
| Locknut Series | NS Series |
| Weight | 0.43 LB |
| EAN or UPC | 737533053066 |

