- Steel Lockwasher
- WTH Series
- 12 mm Shaft Diameter
- 0.040" Thick
| Thickness | 0.04 in |
| Shaft Dia. | 12 mm |
| Diameter Over Tangs | 59/64 in |
| Locknut Series | NTH Series |
| Lockwasher Series | WTH Series |
| Material | Steel |
| Weight | 0.005 LB |
| EAN or UPC | 737533053165 |
| Thickness | 0.04 in |
| Shaft Dia. | 12 mm |
| Diameter Over Tangs | 59/64 in |
| Locknut Series | NTH Series |
| Lockwasher Series | WTH Series |
| Material | Steel |
| Weight | 0.005 LB |
| EAN or UPC | 737533053165 |